Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 6-40x3/16, PK100
Mfr # U07852.013.0018
Zoro # G3225521
original price:
$7.78
30% off
new price: $5.39
/pk 100, $0.05/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #6-40
- Overall Length 3/16 in
- Drive Size 1/16 in
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07852.013.0018
- Zoro # G3225521
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #6-40 |
Overall Length | 3/16 in |
Drive Size | 1/16 in |
Minimum Point Diameter | 0.074 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNF |
Temp. Range (F) | -50 to 550 Degrees |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.063 in |
Meets | ANSI B18.3 |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Fine |
Thread Fit | 3A |
Maximum Temperature | 550 Degrees F |
Minimum Temperature | -50 Degrees F |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #6-40, Overall Length 3/16 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.063 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 4 in L, 1/4 in Sq (WWG-0250-4000GB)
- MARSON Rivet Nut, 1/4"-20 Thread Size, Steel, 40 PK (M47455)
- ZORO SELECT T-Nut, 4 Prongs, 5/16"-18, Steel, Zinc Plated, 0.360 in Barrel Dia, 5/16 in Barrel Ht, 1000 PK (3105NT4)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 8, Yellow Zinc, 10 PK (76271)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/2, PK100 (U07852.031.0050)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK5 (MS51023-48)
- ZORO SELECT Set Screw, M10 x 1.25mm, 16mm L, PK50 (M07852.100.0016)
- ZORO SELECT Set Screw, M10 x 1.50mm, 30mm L, PK50 (M51250.100.0030)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (M07890.050.0006)
- ZORO SELECT M5X10 METR SOCK SET KNURL CUP BLK OX (M510SSCKI)
- MIDWEST FASTENER 5/16"-18 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75024)
- Zoro Select Set Screws