Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 6-32x5/16, PK100
Mfr # U51260.013.0031
Zoro # G0456741
original price:
$5.49
10% off
new price: $4.89
/pk 100, $0.05/ea
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #6-32
- Drive Size 1/16 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51260.013.0031
- Zoro # G0456741
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 5/16 in |
Drive Size | 1/16 in |
Minimum Point Diameter | 0.64 in |
Maximum Point Diameter | 0.74 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Decimal Equivalent | 0.062 in |
Meets | ASME B18.3 |
Rockwell Hardness | B96 to C33 |
Type | Standard |
Head Type | Headless |
Material Grade/Class | 18-8 |
Thread Type | Coarse |
Head Shape | Headless |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #6-32, Overall Length 5/16 in, Drive Type Socket, Drive Size 1/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.062 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.74 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.64 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5 in Length, 10 PK (U51050.031.0500)
- MIDWEST FASTENER #8 Dia., Steel, 8 PK (930628)
- MIDWEST FASTENER Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (00337)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 6" L, Steel Yellow Zinc, 10 PK (2578600)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/4, PK100 (U51260.013.0025)
- ZORO SELECT Socket Set Screw, Cup, 6-32x1/8, PK100 (U51260.013.0012)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/8, PK100 (U51260.013.0037)
- ZORO SELECT Socket Set Screw, Cup, 10-24x3/16, PK100 (U51260.019.0018)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 30mm L, PK5 (M07840.200.0030)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x1/4, PK100 (U07845.025.0025)
- MIDWEST FASTENER 5/8"-11 x 1-1/2" Steel Coarse Thread Hex Socket Headless Set Screws 3PK (70825)
- Zoro Select Set Screws