Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 6-32x1/4, PK100, Meets: ASME B18.3
Mfr # U07840.013.0025
Zoro # G2616101
original price:
$4.65
9% off
new price: $4.19
/pk 100, $0.04/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #6-32
- Overall Length 1/4 in
- Drive Size 1/16 in
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07840.013.0025
- Zoro # G2616101
- UPC # 082893309514
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #6-32 |
Overall Length | 1/4 in |
Drive Size | 1/16 in |
Minimum Point Diameter | 0.064 in |
Maximum Point Diameter | 0.074 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Decimal Equivalent | 0.138 in |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #6-32, Overall Length 1/4 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.138 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.074 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.064 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW FASTENER Heavy Duty Staples, T50, 18 ga, Flat Crown, 1/4 in Leg L, Stainless Steel, 1000 PK (504SS1)
- AIR LOCKER Staples, 22 ga, Standard Crown, 5/8 in Leg L, Steel, 10000 PK (7116)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0012)
- X1 TOOLS Removable Anchor, 2-3/8" L, 6 PK (X1E-CON-BOL-MOL-1060x6)
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 30mm L, PK10 (M07840.120.0030)
- ZORO SELECT Set Screw, ST, M5 x 0.80mm, Dog, 8mm, PK100 (M07820.050.0008)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1-3/4, PK100 (U07852.031.0175)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK100 (SSCIA0370150USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 1-8x2-1/2, EA 1 (U07840.100.0250)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/8, PK100 (U07840.013.0037)
- ZORO SELECT 10-32X9/16 FINE SOCKET SET SCR CUP BLACK OX & OIL (1109SSCI)
- Zoro Select Set Screws