Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 5/8-18x1-1/2, PK10
Mfr # U07852.062.0150
Zoro # G1664257
original price:
$17.00
14% off
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/8"-18
- Drive Size 5/16 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07852.062.0150
- Zoro # G1664257
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 1-1/2 in |
Drive Size | 5/16 in |
Minimum Point Diameter | 0.347 in |
Maximum Point Diameter | 0.371 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ANSI/ASME B18.3 |
Type | UNF |
Decimal Equivalent | 0.625 in |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Fine |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/8 In.-18, Overall Length 1 1/2 in, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.625 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.371 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.347 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 5/16inx1in, Pln, PK25 (U39100.031.0100)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.075.3600)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (2WE66)
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L (U04104.125.0600)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x5/8, PK10 (U07852.062.0062)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x1, PK10 (U07852.062.0100)
- ZORO SELECT Set Screw, 9, Cup, 4in, EA1 (U07840.087.0400)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/16, PK50 (U51260.037.0031)
- ZORO SELECT Socket Set Screw, Flat, M3x0.50mmx3mm, PK25 (M51240.030.0003)
- ZORO SELECT Set Screw, M8 x 1.25mm, 35mm L, PK50 (M51260.080.0035)
- SET SCREW & MANUFACTURING 1/2-13 X 2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50132000CPX-500)
- Zoro Select Set Screws