Zoro Select

Socket Set Screw, Cup, 5/16-18x3/4, PK1000


product price: $175.99
/pk 1000, $0.18/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

Torx Drive
  • System of Measurement Inch
  • Thread Size 5/16"-18
  • Drive Size 5/32 in
  • Point type Cup
  • Point Type Cup
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size 5/16"-18
Overall Length 3/4 in
Drive Size 5/32 in
Minimum Point Diameter 0.156 in
Maximum Point Diameter 0.172 in

Details

System of Measurement Inch
Drive Type Torx
Point type Cup
Point Type Cup
Material 18-8 Stainless Steel
Finish Plain
Item Set Screw
Rockwell Hardness C45 to C53
Decimal Equivalent 0.312 in
Head Type Headless
Material Grade/Class 18-8
Thread Type Coarse
Head Shape Headless
Thread Fit 3A

Description

Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 3/4 in, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Bulk Pack, Decimal Equivalent 0.312 in, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Maximum Point Diameter 0.172 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.156 in, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.