Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 5/16-18x2, PK100
Mfr # U01080.031.0200
Zoro # G4591641
original price:
$26.39
19% off
new price: $21.29
/pk 100, $0.21/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Drive Size 5/16 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01080.031.0200
- Zoro # G4591641
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 2 in |
Drive Size | 5/16 in |
Minimum Point Diameter | 0.1563 in |
Head Width | 5/16 in |
Head Height | 15/64 in |
Dimensional Standards | ASME B18.6.2 |
Details
System of Measurement | Inch |
Drive Type | Square |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Carbon Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | HR15N 83 |
Meets | ASME B18.6.2 |
Decimal Equivalent | 0.312 in |
Type | UNC |
Head Type | Square |
Thread Fit | 3A |
Thread Type | Coarse |
Head Shape | Square |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 2 in, Drive Type External Square, Drive Size 5/16 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.312 in, Dimensional Standards ASME B18.6.2, Head Height 0.234 in, Head Width 5/16 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 5/16"-18, Steel, Hot Dipped Galvanized, 100 PK (05616)
- ZORO SELECT Dowel Pin, SS, 1/4 D x7/8 In L, PK25 (MS16555-647)
- TITAN INDUSTRIAL SUPPLY Grade 8, Hex Head Cap Screw, 2 in L (T516182YZ8)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in Length, 4 PK (79191)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/2, PK100 (U01080.031.0050)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 50mm L, PK10 (M07840.080.0050)
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/8, PK100 (U07840.011.0037)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/4, PK1000 (SSCIX0310025-1000P)
- ZORO SELECT Socket Set Screw, Gr M10, Cup, 30mm L, PK25 (M07840.100.0030)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Flat, 8mm, PK100 (M07860.040.0008)
- ZORO SELECT M5-0.8X6 ISO4029 SOCKET SET CUPPT. BLK OX (M5006SSC)
- Zoro Select Set Screws