Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 5/16-18x1/2, PK100
Mfr # U07840.031.0050
Zoro # G2982935
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Drive Size 5/32 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07840.031.0050
- Zoro # G2982935
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1/2 in |
Drive Size | 5/32 in |
Minimum Point Diameter | 0.156 in |
Maximum Point Diameter | 0.172 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.312 in |
Rockwell Hardness | C45 to C53 |
Type | UNC |
Meets | ANSI/ASME B18.3 |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 1/2 in, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.312 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.172 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.156 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Anchor, 2" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0200)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx2-1/4" L, PK100 (U39350.012.0225)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3, PK10 (U01080.037.0300)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 4-1/4 in L, 10 PK (U01000.037.0425)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/8, PK100 (U07840.031.0062)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x7/8, PK100 (U07840.031.0087)
- ZORO SELECT Set Screw, M1.6 x 0.35mm, 3mm L, PK100 (M51240.016.0003)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x3/4, PK100 (SSCFIA0500075USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 5-44x3/16, PK100 (U07852.012.0018)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/16, PK100 (U51261.019.0031)
- ZORO SELECT M20-2.5X20 ISO4029 SOCKET SET CUPPT. BLK OX (M20020SSC)
- Zoro Select Set Screws