Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 5/16-18x1-1/4, PK100
Mfr # U07840.031.0125
Zoro # G1382665
product price: $18.75
/pk 100, $0.19/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 5/16"-18
- Drive Size 5/32 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07840.031.0125
- Zoro # G1382665
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 5/16"-18 |
Overall Length | 1-1/4 in |
Drive Size | 5/32 in |
Minimum Point Diameter | 0.169 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -50 to 550 Degrees |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.156 in |
Type | UNC |
Meets | ANSI B18.3 |
Head Type | Headless |
Head Shape | Headless |
Maximum Temperature | 550 Degrees F |
Minimum Temperature | -50 Degrees F |
Thread Type | Coarse |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 5/16 In.-18, Overall Length 1 1/4 in, Drive Type Socket, Drive Size 5/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.156 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M18-2.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M04100.180.0090)
- ZORO SELECT Half Length Grooved Taper Pin 10 PK (M39720.080.0045)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, Brass, 50 PK (09217)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 10 PK (U04110.037.0600)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1-1/2, PK100 (U07840.031.0150)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3/4, PK5 (U07840.075.0075)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/8, PK100 (U07852.019.0012)
- ZORO SELECT Socket Set Screw, Cone, 10-32x1/4, PK100 (121085-PR)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3-1/2, PK10 (U01080.037.0350)
- ZORO SELECT Set Screw, M4 x 0.70mm, 6mm L, PK100 (M51250.040.0006)
- MIDWEST FASTENER 1/2"-20 x 1/2" Steel Fine Thread Hex Socket Headless Set Screws 8PK (60875)
- Zoro Select Set Screws