Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 5-40x1/4, PK100
Mfr # U07840.012.0025
Zoro # G3157332
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #5-40
- Drive Size 1/16 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07840.012.0025
- Zoro # G3157332
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #5-40 |
Overall Length | 1/4 in |
Drive Size | 1/16 in |
Minimum Point Diameter | 0.067 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -50 to 550 Degrees |
Decimal Equivalent | 0.063 in |
Meets | ANSI B18.3 |
Type | UNC |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Minimum Temperature | -50 Degrees F |
Maximum Temperature | 550 Degrees F |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #5-40, Overall Length 1/4 in, Drive Type Socket, Drive Size 1/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.063 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Torx Button Tamper Resistant Screw, Steel, Black Oxide Finish, 25 PK (81460)
- MIDWEST FASTENER 1/4" x 2" Plain Steel Dowel Screws 20PK (60782)
- 80/20 Hex Nut, 1/4"-20, Stainless Steel, Plain (3656)
- ZORO SELECT Fully Threaded Rod, 1"-12, 3 ft, Steel, Grade A, Black Oxide Finish (U20360.100.3600)
- ZORO SELECT Socket Set Screw, Cup, 5-40x1/8, PK100 (U07840.012.0012)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/16, PK100 (U07840.025.0018)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 25mm L, PK100 (M07840.050.0025)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Dog, 10mm, PK100 (M07820.030.0010)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx50mm, PK5 (M51260.080.0050)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (U07810.031.0150)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x1-1/2, PK50 (U07852.037.0150)
- Zoro Select Set Screws