Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 4-48x3/16, PK100
Mfr # U07852.011.0018
Zoro # G2641021
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #4-48
- Overall Length 3/16 in
- Drive Size 1/20 in
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07852.011.0018
- Zoro # G2641021
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #4-48 |
Overall Length | 3/16 in |
Drive Size | 1/20 in |
Minimum Point Diameter | 0.051 in |
Maximum Point Diameter | 0.061 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.05 in |
Type | UNF |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3/ASTM F912 |
Head Type | Headless |
Head Shape | Headless |
Thread Fit | 3A |
Thread Type | Fine |
Material Quality Standards | ASTM F912 |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #4-48, Overall Length 3/16 in, Drive Type Socket, Drive Size 3/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.05 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.061 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.051 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Machine Screw, Plain Steel (M87Z)
- TE-CO Double-End Threaded Stud, M8-1.25mm Thread to M8-1.25mm Thread, 95 mm, Steel, Black Oxide, 2 PK (60354)
- SENCO Staples, 16 ga, Standard Crown, 1 in Leg L, Steel, 5000 PK (N13FAB)
- ZORO SELECT External Self-Locking Push-On Retaining Ring, Stainless Steel Plain Finish, 3/4 in Shaft Dia, 5 PK (TX-75SS)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Dog, 3mm, PK100 (M07820.030.0003)
- ZORO SELECT Socket Set Screw, Gr M8, Cup, 30mm L, PK25 (M07840.080.0030)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1/4, PK100 (U51260.019.0025)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x5/16, PK5 (MS51023-62)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 10-32x3/16, PK100 (SSDFIA-100018-100P)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx8mm, PK100 (M51260.050.0008)
- MIDWEST FASTENER 1/2"-13 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71578)
- Zoro Select Set Screws