Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 4-40x1/8, PK5
Mfr # MS51021-9
Zoro # G1089952
product price: $12.79
/pk 5, $2.56/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #4-40
- Drive Size 3/64 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS51021-9
- Zoro # G1089952
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #4-40 |
Overall Length | 1/8 in |
Drive Size | 3/64 in |
Minimum Point Diameter | 0.051 in |
Maximum Point Diameter | 0.061 in |
Dimensional Standards | MS51021/FF-S-200 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Material | 300 Stainless Steel |
Finish | Passivated |
Item | Set Screw |
Decimal Equivalent | 0.05 in |
Meets | MS51021/FF-S-200 |
Type | Mil Spec |
Head Type | Headless |
Material Grade/Class | 300 |
Thread Type | Coarse |
Thread Fit | 3A |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #4-40, Overall Length 1/8 in, Drive Type Socket, Drive Size 3/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.05 in, Dimensional Standards MS51021/FF-S-200, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Maximum Point Diameter 0.061 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.051 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0175)
- ZORO SELECT Standard Crown Cap Nut, 5/8"-11, Steel, Nickel Plated, 1 in H, 10 PK (DNI062P5-010BX)
- J.W. WINCO Countersunk Washer, Fits Bolt Size M4 18-8 Stainless Steel, Matte Shot-Blasted Finish (20WP09)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 7/8 in Shaft Dia, 5 PK (SH-87SS)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx16mm, PK25 (M51260.050.0016)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/16, PK100 (U07840.031.0031)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 10mm, PK100 (M07800.060.0010)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/4, PK100 (SSCIA0310025USA-100BX)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (U07810.037.0050)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx40mm, PK10 (M51260.060.0040)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 6mm L, PK100 (M07840.050.0006)
- Zoro Select Set Screws