Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 4-40x1/2, PK100
Mfr # U07840.011.0050
Zoro # G0503535
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #4-40
- Drive Size 1/20 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07840.011.0050
- Zoro # G0503535
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #4-40 |
Overall Length | 1/2 in |
Drive Size | 1/20 in |
Minimum Point Diameter | 0.061 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -50 to 550 Degrees |
Rockwell Hardness | C45 to C53 |
Meets | ANSI B18.3 |
Type | UNC |
Decimal Equivalent | 0.05 in |
Head Type | Headless |
Thread Type | Coarse |
Minimum Temperature | -50 Degrees F |
Head Shape | Headless |
Maximum Temperature | 550 Degrees F |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #4-40, Overall Length 1/2 in, Drive Type Socket, Drive Size 3/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.05 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Barrel Nut, #8-32, 3/4 in Brl Lg, 13/64 in Brl Dia, Aluminum Unfinished (Z4663)
- ZORO SELECT Spring Pin, Coiled, 5/32inx1in, 2200lb, PK50 (U39140.015.0100)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 5 PK (U38205.100.0001)
- DEWALT Steel Dropin Flush Embedment Anchor, 1/4" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (06304-PWR)
- ZORO SELECT Socket Set Screw, Cup, 4-40x3/8, PK100 (U07840.011.0037)
- ZORO SELECT Set Screw, Zinc P, 20, Flat, 1/2in, PK100 (U07860.025.0050)
- ZORO SELECT Set Screw, ST, M8 x 1mm, Cup, 10mm, PK100 (M07852.080.0010)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 10mm, PK100 (M07800.060.0010)
- ZORO SELECT Socket Set Screw, Cup, 2-56x3/32, PK100 (U07840.008.0009)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1, PK50 (SSCFIA0500100USA-050BX)
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, DIN 915, M10-1.5x10mm, Alloy Steel 14.9 - 45H, 5000PK (841510-5000)
- Zoro Select Set Screws