Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 3/8-24x3/8, PK100
Mfr # U07852.037.0037
Zoro # G0774995
product price: $13.15
/pk 100, $0.13/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 3/8"-24
- Overall Length 3/8 in
- Drive Size 3/16 in
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07852.037.0037
- Zoro # G0774995
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/8"-24 |
Overall Length | 3/8 in |
Drive Size | 3/16 in |
Minimum Point Diameter | 0.194 in |
Maximum Point Diameter | 0.212 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNF |
Rockwell Hardness | C45 to C53 |
Meets | ANSI/ASME B18.3 |
Decimal Equivalent | 0.375 in |
Head Type | Headless |
Thread Type | Fine |
Head Shape | Headless |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 3/8 In.-24, Overall Length 3/8 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.212 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.194 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75027)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (54326)
- ZORO SELECT 1/4"-20 x 1-1/2 in Phillips Flat Machine Screw, Plain Brass, 50 PK (U48300.025.0150)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08305.031.0300)
- ZORO SELECT Set Screw, M12 x 1.75mm, 60mm L, PK50 (M51250.120.0060)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (U07810.037.0050)
- ZORO SELECT Set Screw, Alloy Steel, PK50 (M07860.120.0012)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (U07840.016.0037)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/8, PK100 (U51260.031.0062)
- ZORO SELECT Screw Pan Head, M5 x 8.4 (5712561)
- MIDWEST FASTENER 5/16"-18 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75024)
- Zoro Select Set Screws