Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 3/8-16x3-1/2, PK10
Mfr # U01080.037.0350
Zoro # G9095073
original price:
$10.19
14% off
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 3/8 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U01080.037.0350
- Zoro # G9095073
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3-1/2 in |
Drive Size | 3/8 in |
Head Height | 0.293 in |
Head Width | 3/8 in |
Dimensional Standards | ASME B18.6.2 |
Minimum Head Width | 0.362 in |
Maximum Head Height | 0.293 in |
Maximum Head Width | 0.375 in |
Minimum Head Height | 0.27 in |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 3 1/2 in, Drive Type External Square, Drive Size 3/8 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.293 in, Head Width 3/8 in, Maximum Head Height 0.293 in, Maximum Head Width 0.375 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.27 in, Minimum Head Width 0.362 in, Minimum Temperature -58 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.050.9999)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Chrome Brass Round Head Slotted Drive, 30 PK (61704)
- NATIONAL HARDWARE Round U-Bolt, 1/2", 3 in Wd, 5-1/2 in Ht, Zinc Plated Steel (N347-807)
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 35 mm L, 100 PK (M01200.080.0035)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK100 (U01080.037.0100)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK50 (U01080.037.0150)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (U01080.037.0075)
- ZORO SELECT 1/4-20X5/16 COARSE SOCKET SET SCR CUP BLACK OX & OIL (1405SSCI)
- ZORO SELECT Set Screw, Alloy ST, 32, Flat, 1/8in, PK100 (U07860.013.0012)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 45mm, PK50 (M07820.100.0045)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1/2, PK100 (U07852.031.0050)
- Zoro Select Set Screws