Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 3/8-16x1, PK100
Mfr # U01080.037.0100
Zoro # G1446724
original price:
$28.15
10% off
new price: $25.29
/pk 100, $0.25/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 3/8 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01080.037.0100
- Zoro # G1446724
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1 in |
Drive Size | 3/8 in |
Minimum Point Diameter | 0.2031 in |
Head Width | 3/8 in |
Head Height | 9/32 in |
Dimensional Standards | ASME B18.6.2 |
Details
System of Measurement | Inch |
Drive Type | Square |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Type | UNC |
Meets | ASME B18.6.2 |
Decimal Equivalent | 0.375 in |
Rockwell Hardness | HR15N 83 |
Head Type | Square |
Thread Type | Coarse |
Thread Fit | 3A |
Head Shape | Square |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 1 in, Drive Type External Square, Drive Size 3/8 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.6.2, Head Height 0.281 in, Head Width 3/8 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/4 in Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (MSPFI-1000750-100P)
- ZORO SELECT Split Lock Washer, For Screw Size M5 Steel, Zinc Yellow Finish, 100 PK (M37060.050.0001)
- MIDWEST FASTENER 5/16"-18 x 2 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (77365)
- ZORO SELECT High Crown Cap Nut, 3/4"-16, Steel, Plain, 1-29/64 in H (CPB121)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (U01080.037.0075)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2-1/2, PK25 (U01080.037.0250)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2, PK25 (U01080.037.0200)
- ZORO SELECT Set Screw, ST, M8 x 1.25mm, Dog, 20mm, PK100 (M07820.080.0020)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/16, PK100 (U07840.031.0031)
- ZORO SELECT Socket Set Screw, Gr M3, Cup, 16mm L, PK100 (M07840.030.0016)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-3/4, PK50 (SSCIA0370175USA-050BX)
- Zoro Select Set Screws