Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 3/8-16x1-1/4, PK5
Mfr # 2WA46
Zoro # G0703114
original price:
$7.29
5% off
new price: $6.89
/pk 5, $1.38/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Size 3/8 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WA46
- Zoro # G0703114
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1-1/4 in |
Drive Size | 3/8 in |
Minimum Point Diameter | 0.212 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Square |
Point type | Cup |
Point Type | Cup |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | B96 to C33 |
Meets | ANSI/ASME B18.3 |
Decimal Equivalent | 0.375 in |
Head Type | Square |
Material Grade/Class | 18-8 |
Thread Fit | 3A |
Head Shape | Square |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 1 1/4 in, Drive Type External Square, Drive Size 3/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.375 in, Dimensional Standards ASME B18.3, Head Width -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 50 PK (U51000.037.0062)
- G.L. HUYETT Taper Pin, Assort 100pcs. (DISP-TP100)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 50 PK (M04104.100.0100)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0450-188)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK5 (2WA48)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1, PK10 (2WA45)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x1/2, PK5 (0150013T050)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 3/8-24x3/8, PK100 (SSDFIA0370037-100P)
- ZORO SELECT M6X20 METR SOCK SET KNURL CUP BLK OX (M6020SSCKI)
- ZORO SELECT Set Screw, Zinc P, 24, Flat, 1/2in, PK100 (U07860.019.0050)
- ZORO SELECT 3/8-24X1/2 FINE SOCKET SET SCR FLAT PLAIN (3808SSF)
- Zoro Select Set Screws