Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 3/4-16x3, PK5
Mfr # U07852.075.0300
Zoro # G0569712
product price: $18.25
/pk 5, $3.65/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 3/4"-16
- Overall Length 3 in
- Drive Size 3/8 in
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07852.075.0300
- Zoro # G0569712
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/4"-16 |
Overall Length | 3 in |
Drive Size | 3/8 in |
Minimum Point Diameter | 0.425 in |
Maximum Point Diameter | 0.45 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ANSI/ASME B18.3 |
Decimal Equivalent | 0.75 in |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Fine |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 3/4 In.-16, Overall Length 3 in, Drive Type Socket, Drive Size 3/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.75 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.45 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.425 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 7/16"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/2 in L, 5 PK (U51007.043.0350)
- ZORO SELECT Solid Rivet, Flat Head, 0.375 in Dia., 0.75 in L, Steel Body, 25 PK (411212U)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 3 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0300)
- TAMPER-PRUF SCREWS 1/4"-20 x 1 in Hex Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (22270)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/8, PK5 (MS51023-63)
- ZORO SELECT Set Screw, AST, M6x1mm, K Cup, 12mm, PK100 (M07890.060.0012)
- ZORO SELECT Socket Set Screw, Flat, 6-32x1/4, PK100 (U07810.013.0025)
- ZORO SELECT Set Screw, M10 x 1.50mm x 16mm L., PK10 (M51260.100.0016)
- ZORO SELECT 3/8-24X1/2 FINE SOCKET SET SCR FLAT PLAIN (3808SSF)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 (U07840.025.0025)
- ZORO SELECT Set Screw, M10 x 1.50mm, 10mm L, PK50 (M51230.100.0010)
- Zoro Select Set Screws