Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 3/4-10x5, PK5
Mfr # U01080.075.0500
Zoro # G9009856
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 3/4"-10
- Drive Size 3/4 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U01080.075.0500
- Zoro # G9009856
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 3/4"-10 |
Overall Length | 5 in |
Drive Size | 3/4 in |
Head Width | 3/4 in |
Head Height | 0.582 in |
Maximum Head Height | 0.582 in |
Dimensional Standards | ASME B18.6.2 |
Maximum Head Width | 0.75 in |
Minimum Head Width | 0.729 in |
Minimum Head Height | 0.544 in |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 3/4 In.-10, Overall Length 5 in, Drive Type External Square, Drive Size 3/4 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.582 in, Head Width 3/4 in, Maximum Head Height 0.582 in, Maximum Head Width 0.75 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.544 in, Minimum Head Width 0.729 in, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA FASTENER Threaded Stud, Fluoropolymer Coated Finish, 20 PK (B7-.75-7.5-20)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/4in.dia., PK5 (U39078.025.0150)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04160.062.0600)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Stainless Steel Plain Finish, 50 PK (M55930.120.0001)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3-1/2, PK5 (U01080.075.0350)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x2-1/2, PK5 (U01080.075.0250)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3, PK5 (U01080.075.0300)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK5 (MS51023-49)
- ZORO SELECT Socket Set Screw, Flat, M3x0.50mmx3mm, PK25 (M51240.030.0003)
- ZORO SELECT Socket Set Screw, Cup, M4x0.70mmx3mm, PK50 (SS6S04003-050P1)
- BSC PREFERRED Brass Cup-Point Set Screws 10-32 Thread 3/8 Long, 25PK (92991A827)
- Zoro Select Set Screws