Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 2-56x1/8, PK5
Mfr # MS51021-1
Zoro # G2243561
product price: $12.79
/pk 5, $2.56/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #2-56
- Drive Size 1/32 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS51021-1
- Zoro # G2243561
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #2-56 |
Overall Length | 1/8 in |
Drive Size | 1/32 in |
Minimum Point Diameter | 0.039 in |
Maximum Point Diameter | 0.047 in |
Dimensional Standards | MS51021/FF-S-200 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Material | 300 Stainless Steel |
Finish | Passivated |
Item | Set Screw |
Type | Mil Spec |
Meets | MS51021/FF-S-200 |
Decimal Equivalent | 0.035 in |
Head Type | Headless |
Material Grade/Class | 300 |
Head Shape | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #2-56, Overall Length 1/8 in, Drive Type Socket, Drive Size 1/32 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.035 in, Dimensional Standards MS51021/FF-S-200, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Maximum Point Diameter 0.047 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.039 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #14, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.024.0300)
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 50 PK (03673)
- HILLMAN 50Pk 7/16 Lock Washer (300027)
- ZORO SELECT M6-1.00 x 12 mm Phillips Flat Machine Screw, Plain 316 Stainless Steel, 25 PK (M55300.060.0012)
- ZORO SELECT Set Screw, M5 x 0.80mm, 35mm L, PK100 (M51230.050.0035)
- ZORO SELECT Set Screw, 11, Flat, 1/2in, PK10 (U07810.062.0050)
- ZORO SELECT Socket Set Screw, Cup, 1-8x2 1/2 (U01080.100.0250)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-28x3/16, PK100 (U07891.025.0018)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x3/8, PK100 (U07891.025.0037)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cup, 6mm, PK100 (M07850.030.0006)
- ZORO SELECT Set Screw, M16 x 2mm, 25mm L, PK25 (M51250.160.0025)
- Zoro Select Set Screws