Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 2-56x1/16, PK100
Mfr # U51260.008.0006
Zoro # G2328715
product price: $8.15
/pk 100, $0.08/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #2-56
- Drive Size 7/200 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51260.008.0006
- Zoro # G2328715
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #2-56 |
Overall Length | 1/16 in |
Drive Size | 7/200 in |
Minimum Point Diameter | 0.039 in |
Maximum Point Diameter | 0.047 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Stainless Steel |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | ASME B18.3 |
Decimal Equivalent | 0.035 in |
Rockwell Hardness | B96 to C33 |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Coarse |
Material Grade/Class | 18-8 |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #2-56, Overall Length 1/16 in, Drive Type Socket, Drive Size 1/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.035 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.047 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.039 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Z0628)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 63/64 in Shaft Dia, 50 PK (U36000.098.0001)
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 11/32 in L, Steel Body, 500 PK (U34131.012.0043)
- ZORO SELECT Dowel Pin, Steel, 10x100mm, PK25 (M39080.100.0100)
- ZORO SELECT Socket Set Screw, Cup, 2-56x1/4, PK100 (U51260.008.0025)
- ZORO SELECT Socket Set Screw, Cup, 2-56x3/32, PK100 (U51260.008.0009)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/16, PK100 (U07840.037.0031)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x3/4, PK50 (U07852.043.0075)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 8-32x1/2, PK100 (U07820.016.0050)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1-1/4, PK100 (U07840.019.0125)
- ZORO SELECT Set Screw, ST, M16 x 2mm, Cup, 100mm, PK10 (M07840.160.0100)
- Zoro Select Set Screws