Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 2-56x1/16, PK100
Mfr # U07840.008.0006
Zoro # G0658901
original price:
$12.95
21% off
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #2-56
- Drive Size 7/200 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07840.008.0006
- Zoro # G0658901
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #2-56 |
Overall Length | 1/16 in |
Drive Size | 7/200 in |
Minimum Point Diameter | 0.039 in |
Maximum Point Diameter | 0.047 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3/ASTM F912 |
Type | UNC |
Decimal Equivalent | 0.035 in |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Material Quality Standards | ASTM F912 |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #2-56, Overall Length 1/16 in, Drive Type Socket, Drive Size 1/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.035 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.047 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.039 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #10-24 x 2 in Phillips Pan Machine Screw, Plain 316 Stainless Steel, 1000 PK (375172-BR-1000)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 20 PK (30246)
- PRIME-LINE Wood Screw, Flat Head, Phillips Drive #6 X 2in Solid Brass 50PK (9034864)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07080.050.0025)
- ZORO SELECT M10-1.5X30 ISO4029 SOCKET SET CUPPT. BLK OX (M10030SSC)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 10mm L, PK100 (M07840.040.0010)
- ZORO SELECT Set Screw, ST, M16 x 2mm, Flat, 25mm, PK25 (M07810.160.0025)
- ZORO SELECT Set Screw, M8 x 1.25mm, 6mm L, PK100 (M51250.080.0006)
- ZORO SELECT Set Screw, M5 x 0.80mm, 40mm L, PK100 (M51230.050.0040)
- ZORO SELECT M4-0.7X10 ISO4029 SOCKET SET CUPPT. BLK OX (M4010SSC)
- NEWPORT FASTENERS Set Screws, Cup Point, M5-0.8 x 20mm, Alloy Steel, Hex Socket, , 100PK (639414-100)
- Zoro Select Set Screws