Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-28x3/16, PK100
Mfr # U07852.025.0018
Zoro # G1656067
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Overall Length 3/16 in
- Drive Size 1/8 in
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07852.025.0018
- Zoro # G1656067
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 3/16 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.118 in |
Maximum Point Diameter | 0.132 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNF |
Meets | ASME B18.3/ASTM F912 |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.125 in |
Head Type | Headless |
Thread Type | Fine |
Head Shape | Headless |
Thread Fit | 3A |
Material Quality Standards | ASTM F912 |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 3/16 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.125 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.132 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.118 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M30-3.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20300.300.1000)
- MIDWEST FASTENER Class 10.9, M8-1.25 Hex Head Cap Screw, Plain Steel, 150 mm L, 3 PK (73786)
- AMPG Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 1/2 in Shoulder Lg, Brass (STR40651C08)
- ZORO SELECT DFS T-Anchor Toggle Bolt, 3-1/4" L, Steel, 4 PK (GCPT56314)
- ZORO SELECT M5-0.8X10 ISO4029 SOCKET SET CUPPT. BLK OX (M5010SSC)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 20mm L, PK25 (M51260.050.0020)
- ZORO SELECT Set Screw, 9, Cup, 4in, EA1 (U07840.087.0400)
- ZORO SELECT Sckt Set Scrw, Flat, M10x1.50mmx10mm, PK50 (SS3S10010-050P1)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 40mm L, PK5 (M07840.200.0040)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/8, PK100 (U07852.037.0037)
- AMERICAN SOCKETS 3/4-10X5/8 COARSE SOCKET SET SCR CUP BLK OX (7510SSC)
- Zoro Select Set Screws