Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-28x1, PK100
Mfr # SSCFIA0250100USA-100BX
Zoro # G2663455
product price: $30.25
/pk 100, $0.30/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Size 1/8 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSCFIA0250100USA-100BX
- Zoro # G2663455
- UPC # 096653464726
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 1 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.132 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.013 in |
Type | Fine |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Type | Fine |
Thread Fit | 3A |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 1 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.013 in, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER T-Nut, 3 Prongs, #10-24, 18-8 Stainless Steel, 9/32 in Barrel Ht, 10 PK (68482)
- ZORO SELECT Solid Rivet, Flat Head, 0.185 in Dia., 0.375 in L, Steel Body, 200 PK (TRSL05)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (03935)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 20 PK (U38130.075.0001)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1/4, PK100 (SSCFIA0250025USA-100BX)
- ZORO SELECT Socket Set Screw, Flat, 6-32x1/4, PK100 (U07810.013.0025)
- ZORO SELECT Socket Set Screw, Cup, 3/4-16x3/4, PK5 (U07852.075.0075)
- ZORO SELECT Set Screw, ST, M16 x 2mm, Cone, 50mm, PK25 (M07800.160.0050)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Cup, 10mm, PK100 (M07850.040.0010)
- ZORO SELECT Set Screw, 40, Cup, 1/2in, PK100 (U07852.013.0050)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3, PK10 (U01080.037.0300)
- Zoro Select Set Screws