Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-20x5/8, PK100
Mfr # U07840.025.0062
Zoro # G2132697
product price: $6.85
/pk 100, $0.07/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/8 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07840.025.0062
- Zoro # G2132697
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 5/8 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.118 in |
Maximum Point Diameter | 0.132 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ANSI/ASME B18.3 |
Decimal Equivalent | 0.25 in |
Rockwell Hardness | C45 to C53 |
Type | UNC |
Head Type | Headless |
Thread Type | Coarse |
Head Shape | Headless |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 5/8 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.132 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.118 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-6CN120)
- HERITAGE Snap Pin Sq 1Wire, 3/8" x 3 ZC (SNIP-375-3000S)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 in Length, 5 PK (U51060.075.0200)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Black Steel Pan Head Torx Drive, 30 PK (36884)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK100 (U07840.025.0125)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK100 (U07840.025.0100)
- ZORO SELECT Socket Set Screw, Cup, 1/2" L, Plain, PK5000 (B07840.025.0050)
- ZORO SELECT Socket Set Screw, Gr M12, Cup, 30mm L, PK10 (M07840.120.0030)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/4, PK100 (U51260.025.0075)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 60mm, PK25 (M07840.140.0060)
- ZORO SELECT Socket Set Screw, Flat, 6-32x1/8, PK50 (010632S012)
- Zoro Select Set Screws