Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-20x3, PK50
Mfr # SHSSI0250300-050P
Zoro # G4616053
original price:
$20.35
23% off
new price: $15.49
/pk 50, $0.31/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
External Square Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 3 in
- Drive Size 1/4 in
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SHSSI0250300-050P
- Zoro # G4616053
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 3 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.125 in |
Head Height | 3/16 in |
Head Width | 1/4 in |
Dimensional Standards | ASME B18.6.2 |
Details
System of Measurement | Inch |
Drive Type | External Square |
Point type | Cup |
Point Type | Cup |
Point Material | Steel |
Material | Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | HR15N 83 |
Type | Coarse |
Decimal Equivalent | 0.25 in |
Meets | ASME B18.6.2 |
Head Type | Square |
Thread Fit | 2A |
Head Shape | Square |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 3 in, Drive Type External Square, Drive Size 1/4 in, Material Steel, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.6.2, Head Height 0.188 in, Head Width 1/4 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 100 PK (TAC0808-100)
- ZORO SELECT Jam Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 15/64 in Ht, 50 PK (U11361.037.0001)
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOCKET SET SCREW (A0520160032)
- SALICE 110 Half Overlay Sc Screw On (C2P6G99)
- ZORO SELECT Sckt Set Scr, Knurl Cup, 1/4-20x5/16, PK100 (U07890.025.0031)
- ZORO SELECT Set Screw, AST, M5x0.80mm, K Cup, 5mm, PK100 (M07890.050.0005)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cup, 8mm, PK50 (M07840.100.0008)
- ZORO SELECT Set Screw, ST, M8 x 1mm, Cup, 10mm, PK100 (M07852.080.0010)
- ZORO SELECT Set Screw, M5 x 0.80mm, 5mm L, PK100 (M51240.050.0005)
- ZORO SELECT Socket Set Screw, Cup, 5-40x1, PK100 (U07840.012.0100)
- ZORO SELECT Set Screw, M16 x 1.50mm, 30mm L, PK25 (M07852.160.0030)
- Zoro Select Set Screws