Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-20x2, PK50
Mfr # SSCIA0250200USA-050BX
Zoro # G2991536
product price: $41.29
/pk 50, $0.83/ea
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/8 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSCIA0250200USA-050BX
- Zoro # G2991536
- UPC # 096653464641
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 2 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.132 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | Coarse |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.013 in |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 2 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.013 in, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 17/32 in L, Aluminum Body, 500 PK (U33190.012.0046)
- HHIP 0.233" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0233)
- AIR LOCKER Heavy Duty Staples, T50, 20 ga, Flat Crown, 3/8 in Leg L, Steel, 1000 PK (AT50-10)
- TEKS Sheet Metal Screw, #10 x 3/4/2024, Zinc Steel 150 PK (21320)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/4, PK100 (SSCIA0250025USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/8, PK100 (SSCIA0250037USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK100 (SSCIA0250100USA-100BX)
- ZORO SELECT Socket Set Screw, Hex Socket, Alloy Steel, Black Oxide, 3/8"-16, 25 PK (U07840.037.0200)
- ZORO SELECT Set Screw, M12 x 1.75mm, 35mm L, PK50 (M51230.120.0035)
- ZORO SELECT M3X8 METR SOCK SET KNURL CUP BLK OX (M308SSCKI)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1/2, PK100 (U07840.031.0050)
- Zoro Select Set Screws