Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-20x1/2, PK10
Mfr # 2WA37
Zoro # G0930011
product price: $3.29
/pk 10, $0.33/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/4 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WA37
- Zoro # G0930011
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1/2 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.132 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Square |
Point type | Cup |
Point Type | Cup |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Rockwell Hardness | B96 to C33 |
Decimal Equivalent | 0.25 in |
Meets | ANSI/ASME B18.3 |
Head Type | Square |
Thread Fit | 3A |
Material Grade/Class | 18-8 |
Head Shape | Square |
Thread Type | Coarse |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 1/2 in, Drive Type External Square, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Width -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.39 in L, Zinc Alloy, 100 PK (900832-10)
- ZORO SELECT 1/4"-20 x 3 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.025.0300)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (03912)
- HILLMAN 914702 0.70 x 25 in. M4 Zinc Plated Phillips Pan Head Machine Screw (5166632)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK10 (2WA40)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK10 (2WA41)
- ZORO SELECT Socket Set Screw, Cup, 6-40x3/16, PK100 (U07852.013.0018)
- ZORO SELECT Socket Set Screw, Cup, 4-48x3/16, PK100 (U07852.011.0018)
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 2-1/2in, PK25 (U07860.037.0250)
- ZORO SELECT Socket Set Screw, Cup, 4-48x1/2, PK100 (U07852.011.0050)
- MIDWEST FASTENER 3/8"-16 x 3/4" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK (75026)
- Zoro Select Set Screws