Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-20x1, PK50
Mfr # U51260.025.0100
Zoro # G2003531
original price:
$14.34
8% off
new price: $13.15
/pk 50, $0.26/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 1 in
- Drive Size 1/8 in
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51260.025.0100
- Zoro # G2003531
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.118 in |
Maximum Point Diameter | 0.132 in |
Dimensional Standards | ASME B18.3 |
Fastener Length | 1 in |
Fastener Length | 1 in |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 1 in, Fastener Length 1 in, Drive Type Socket, Drive Size 1/8 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.013 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment No Heat Treatment, Jam Screw No, Maximum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Rivet Nut, #10-32 Thread Size, 1 in L, Rubber, 12 PK (64546)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 7/16 in Length, 100 PK (U07000.016.0043)
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 6 PK (77052)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 10 PK (U51000.050.0225)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x5/16, PK100 (U07810.025.0031)
- ZORO SELECT Sckt Set Scrw, Cup, M4x0.70mmx10mm, PK100 (M51260.040.0010)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/8, PK100 (U51260.031.0062)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/8, PK100, Finish: Plain (U51261.019.0037)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x3/16, PK100 (SSKCFIA-100018USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 5-40x3/16, PK100 (U07840.012.0018)
- AMERICAN SOCKETS 3/4-10X5/8 COARSE SOCKET SET SCR CUP BLK OX (7510SSC)
- Zoro Select Set Screws