Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-20x1, PK100
Mfr # U07840.025.0100
Zoro # G1835811
original price:
$13.49
9% off
new price: $12.15
/pk 100, $0.12/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/8 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07840.025.0100
- Zoro # G1835811
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.118 in |
Maximum Point Diameter | 0.132 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | ANSI/ASME B18.3 |
Type | UNC |
Decimal Equivalent | 0.25 in |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 1 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Point Diameter 0.132 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.118 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1/2 in Low Carbon Steel, Zinc Plated Finish (Z8862-ZN)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1-1/4 in Steel, Black Oxide Finish, 1 PR (Z9484SET)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 5/8 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF081004GR)
- NATIONAL HARDWARE Square U-Bolt, 3/8", 3-5/8 in Wd, 5 in Ht, Stainless Steel (N245-001)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK100 (U07840.025.0125)
- ZORO SELECT Socket Set Screw, Cup, 1/2" L, Plain, PK5000 (B07840.025.0050)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x5/8, PK100 (U07840.025.0062)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx20mm, PK25 (M51260.060.0020)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 60mm L, PK5 (M07840.200.0060)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1/2, PK100 (SSCIA0430050USA-100BX)
- MIDWEST FASTENER 1/2"-20 x 1/2" Steel Fine Thread Hex Socket Headless Set Screws 8PK (60875)
- Zoro Select Set Screws