Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-20x1, PK10
Mfr # 2WA40
Zoro # G2408393
product price: $5.29
/pk 10, $0.53/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Size 1/4 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2WA40
- Zoro # G2408393
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.132 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Square |
Point type | Cup |
Point Type | Cup |
Material | 18-8 Stainless Steel |
Finish | Plain |
Item | Set Screw |
Meets | ANSI/ASME B18.3 |
Decimal Equivalent | 0.25 in |
Rockwell Hardness | B96 to C33 |
Head Type | Square |
Material Grade/Class | 18-8 |
Thread Type | Coarse |
Thread Fit | 3A |
Head Shape | Square |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 1 in, Drive Type External Square, Drive Size 1/4 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Width -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flange Nut, 5/16"-18, Steel, Chrome Plated, 6 PK (39283)
- ZORO SELECT Spring P, HD Coiled, 3/32x5/8,1150lb, PK100 (U39150.009.0062)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05226)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 15 PK (60546)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK10 (2WA41)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1/2, PK10 (2WA37)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x5/8, PK100 (U51260.031.0062)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x1/4, PK100 (U07891.025.0025)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 25mm, PK100 (M07800.060.0025)
- ZORO SELECT Socket Set Screw, Hex Socket, Alloy Steel, Black Oxide, 3/8"-16, 25 PK (U07840.037.0200)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/8, PK100 (U07852.019.0037)
- Zoro Select Set Screws