Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/4-20x1-1/2, PK100
Mfr # U07840.025.0150
Zoro # G1769582
product price: $15.59
/pk 100, $0.16/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 1-1/2 in
- Drive Size 1/8 in
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07840.025.0150
- Zoro # G1769582
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 1-1/2 in |
Drive Size | 1/8 in |
Minimum Point Diameter | 0.13 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.125 in |
Meets | ANSI B18.3 |
Type | UNC |
Temp. Range (F) | -50 to 550 Degrees |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Coarse |
Maximum Temperature | 550 Degrees F |
Minimum Temperature | -50 Degrees F |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 1 1/2 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.125 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 5" L, Carbon Steel Zinc Plated, 10 PK (U70411.037.0500)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07350)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/8"-16, 5/8 in Shank, 1 in ID, Steel, Plain (K2023-AA)
- MIDWEST FASTENER #10-32 x 1-1/4 in Phillips Pan Machine Screw, Black Oxide Steel, 15 PK (33175)
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x1-1/2, PK25 (U07852.043.0150)
- ZORO SELECT Sckt Set Scrw, Flat, M8x1.25mmx16mm, PK10 (M51240.080.0016)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3/4, PK100 (SSCIA0500075USA-100BX)
- ZORO SELECT M5-0.8X5 ISO4029 SOCKET SET CUPPT. BLK OX (M5005SSC)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x5/8, PK10 (U07840.062.0062)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1/4, PK100 (SSCIA-100025USA-100BX)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x3/16, PK100 (U51260.025.0018)
- Zoro Select Set Screws