Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/2-20x5/8, PK50
Mfr # U07852.050.0062
Zoro # G2986776
original price:
$10.75
14% off
new price: $9.15
/pk 50, $0.18/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Overall Length 5/8 in
- Drive Size 1/4 in
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07852.050.0062
- Zoro # G2986776
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 5/8 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.27 in |
Maximum Point Diameter | 0.291 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNF |
Meets | ASME B18.3/ASTM F912 |
Decimal Equivalent | 0.25 in |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Head Shape | Headless |
Material Quality Standards | ASTM F912 |
Thread Type | Fine |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-20, Overall Length 5/8 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.291 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Black Steel Oval Head Phillips Drive, 25 PK (72207)
- ZORO SELECT Thread Forming Screw, #10-12 x 2 in, Black Stainless Steel Pan Head Phillips Drive, 1000 PK (1032APP188B)
- ZORO SELECT Hex Drive Threaded Insert, M10-1.50 Int Thrd Sz, 13 mm L, 15.494 mm Dia., Zinc Alloy, Plain, 25 PK (901050-13)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK (SMPOI-1000750-100P)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-24x3/4, PK50 (U07891.037.0075)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1, PK100 (U07852.025.0100)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx12mm, PK50 (M51260.060.0012)
- ZORO SELECT Socket Set Screw, Gr M6, Cup, 6mm L, PK100 (M07840.060.0006)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Cone, 12mm, PK100 (M07800.060.0012)
- ZORO SELECT Socket Set Screw, Gr M8, Flat, 8mm L, PK100 (M07810.080.0008)
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x3/8, PK100 (U07800.025.0037)
- Zoro Select Set Screws