Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/2-20x3/4, PK100
Mfr # SSCFIA0500075USA-100BX
Zoro # G2709366
product price: $93.99
/pk 100, $0.94/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 1/2"-20
- Overall Length 3/4 in
- Drive Size 1/4 in
- Point type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSCFIA0500075USA-100BX
- Zoro # G2709366
- UPC # 096653466836
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | 1/2"-20 |
Overall Length | 3/4 in |
Drive Size | 1/4 in |
Minimum Point Diameter | 0.291 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | Fine |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.025 in |
Head Type | Headless |
Thread Type | Fine |
Head Shape | Headless |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-20, Overall Length 3/4 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.025 in, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Steel, Grade 2, Zinc Plated Finish (2376)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 10 PK (M07000.160.0120)
- ZORO SELECT #3-48 x 3/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.009.0037)
- L.H. DOTTIE Eye Bolt 1/4''-20, 3 in Shank, 1/2 in ID, Carbon Steel, Zinc Plated, 50 PK (EB6)
- ZORO SELECT Set Screw, Alloy Steel, PK100 (U07810.031.0150)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x2, PK10 (U07840.050.0200)
- ZORO SELECT Set Screw, A2 SS, PK100 (M51240.060.0014)
- ZORO SELECT Socket Set Screw, Cup, M3x0.50mmx5mm, PK100 (M51260.030.0005)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x5/16, PK100 (U07840.037.0031)
- ZORO SELECT Set Screw, 11, Flat, 1/2in, PK10 (U07810.062.0050)
- NEWPORT FASTENERS Socket Set Screw, Nylon Tip, 8-32 x 3/8", Alloy Steel, Black Oxide, Hex Socket , 100PK (775906-100)
- Zoro Select Set Screws