Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/2-13x2, PK10
Mfr # U01080.050.0200
Zoro # G9094425
product price: $9.29
/pk 10, $0.93/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/2 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01080.050.0200
- Zoro # G9094425
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 2 in |
Drive Size | 1/2 in |
Head Height | 0.389 in |
Head Width | 1/2 in |
Minimum Head Height | 0.361 in |
Maximum Head Width | 0.5 in |
Dimensional Standards | ASME B18.6.2 |
Maximum Head Height | 0.389 in |
Minimum Head Width | 0.484 in |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 2 in, Drive Type External Square, Drive Size 1/2 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.389 in, Head Width 1/2 in, Maximum Head Height 0.389 in, Maximum Head Width 0.5 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.361 in, Minimum Head Width 0.484 in, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (09116)
- TEKS Self-Drilling Screw, #10 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1128000)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8 in , Steel Zinc Plated Finish, 25 PK (WASB38NZ)
- ZORO SELECT Woodruff Key, 7/32 x 1-1/4 in Key Size, 20 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-020)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3, PK10 (U01080.050.0300)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x3-1/2, PK10 (U01080.050.0350)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x4, PK10 (U01080.050.0400)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x1/4, PK100 (U07820.025.0025)
- ZORO SELECT Set Screw, AST, M5x0.80mm, K Cup, 5mm, PK100 (M07890.050.0005)
- ZORO SELECT Socket Set Screw, Cone, 1/4-20x3/8, PK100 (U07800.025.0037)
- MIDWEST FASTENER #10-24 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 1 12PK (70777)
- Zoro Select Set Screws