Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1/2-13x1-1/4, PK25
Mfr # U07840.050.0125
Zoro # G9977457
original price:
$16.25
10% off
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07840.050.0125
- Zoro # G9977457
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1-1/4 in |
Drive Size | 1/4 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Temp. Range (F) | -58 Degrees to 302 Degrees |
Meets | ASME B18.3 |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.25 in |
Head Type | Headless |
Maximum Temperature | 302 Degrees F |
Thread Type | Coarse |
Thread Fit | 3A |
Minimum Temperature | -58 Degrees F |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1 1/4 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1/4 in Low Carbon Steel, Black Oxide Finish (Z8926-BOX)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, 18-8 Stainless Steel Plain, 25 PK (U30578.050.0001)
- BSC PREFERRED Steel Female-Threaded Anchor for Concrete 1/2-13 UNC, 10PK (97083A520)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1/8 in W, 1/4 in H (WWG310125025012)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1, PK25 (U07840.050.0100)
- ZORO SELECT Set Screw, 13, Cup, 7/16in, PK50 (U07840.050.0043)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x4, PK10 (U07840.050.0400)
- ZORO SELECT M20-2.5X35 ISO4029 SOCKET SET CUPPT. BLK OX (M20035SSC)
- ZORO SELECT M10-1.5X10 ISO4029 SOCKET SET CUPPT. BLK OX (M10010SSC)
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/8, PK5 (MS51021-9)
- ZORO SELECT Set Screw, ST, M20 x 2.50mm, Cup, 70mm, PK5 (M07840.200.0070)
- Zoro Select Set Screws