Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 10-32x3/4, PK100
Mfr # U51261.019.0075
Zoro # G1157633
product price: $12.99
/pk 100, $0.13/ea
Not eligible for select promotions
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 3/32 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51261.019.0075
- Zoro # G1157633
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 3/4 in |
Drive Size | 3/32 in |
Minimum Point Diameter | 0.102 in |
Maximum Point Diameter | 0.88 in |
Fastener Length | 3/4 in |
Dimensional Standards | ASME B18.3 |
Fastener Length | 3/4 in |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #10-32, Overall Length 3/4 in, Fastener Length 3/4 in, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.094 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Head Width Not Applicable, Heat Treatment No Heat Treatment, Jam Screw No, Maximum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 25 PK (U01210.031.0600)
- NORD-LOCK Wedge Lock Washer, For Screw Size M10 Steel, Advanced Corrosion Resistance Finish, 200 PK (1244)
- TE-CO Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 25 PK (42660)
- MIDWEST FASTENER Coupling Nut, 1/2"-20, Steel, Zinc Plated, 1-1/4 in Lg, 12 PK (53770)
- ZORO SELECT Socket Set Screw, Cup, 10-32x5/16, PK100 (U51261.019.0031)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/8, PK100, Finish: Plain (U51261.019.0037)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK100 (U51261.019.0018)
- ZORO SELECT M8-1.25X35 ISO4029 SOCKET SET CUPPT. BLK OX (M8035SSC)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cup, 8mm, PK50 (M07840.100.0008)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-28x1/4, PK100 (U07891.025.0025)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 6-32x3/8, PK100 (U07890.013.0037)
- Zoro Select Set Screws