Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 10-32x1/4, PK5
Mfr # MS51023-49
Zoro # G2371731
product price: $13.69
/pk 5, $2.74/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Drive Size 3/32 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MS51023-49
- Zoro # G2371731
- Country of Origin United States
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1/4 in |
Drive Size | 3/32 in |
Minimum Point Diameter | 0.088 in |
Maximum Point Diameter | 0.102 in |
Dimensional Standards | MS51023/FF-S-200 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cup |
Point Type | Cup |
Material | 300 Stainless Steel |
Finish | Passivated |
Item | Set Screw |
Meets | MS51023/FF-S-200 |
Type | Mil Spec |
Decimal Equivalent | 0.094 in |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Fine |
Material Grade/Class | 300 |
Thread Fit | 3A |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size #10-32, Overall Length 1/4 in, Drive Type Socket, Drive Size 3/32 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Pack Size Small Pack, Decimal Equivalent 0.094 in, Dimensional Standards MS51023/FF-S-200, Head Height Not Applicable, Head Width -, Maximum Head Height Not Applicable, Maximum Point Diameter 0.102 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.088 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 10 PK (00771)
- PERFORMANCE TOOL Wilmar PMW5252 Metric Threaded Rivet - 120 Piece (PMW5252)
- GRIP-RITE Deck Screw, #9 x 3 in, Steel, Flat Head, Torx Drive, 2000 PK (L3STGR2M)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Hot Dipped Galvanized Finish, 100 PK (M37025.060.0001)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/16, PK5 (MS51023-48)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3-1/2, PK10 (U01080.037.0350)
- ZORO SELECT Set Screw, AST, M10x1.50mm, Cup, 60mm, PK50 (M07850.100.0060)
- ZORO SELECT Set Screw, M6 x 1mm, 20mm L, PK100 (M51250.060.0020)
- ZORO SELECT Set Screw, M2.5 x 0.45mm, 5mm L, PK100 (M51240.025.0005)
- ZORO SELECT Set Screw, M12 x 1.75mm, 25mm L, PK50 (M07840.120.0025)
- ZORO SELECT Set Screw, ST, M8 x 1mm, Cup, 12mm, PK100 (M07852.080.0012)
- Zoro Select Set Screws