Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1-8x2, EA 1
Mfr # U07840.100.0200
Zoro # G1831697
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1"-8
- Drive Size 9/16 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07840.100.0200
- Zoro # G1831697
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1"-8 |
Overall Length | 2 in |
Drive Size | 9/16 in |
Minimum Point Diameter | 0.579 in |
Maximum Point Diameter | 0.609 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cup |
Point Type | Cup |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNC |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3/ASTM F912 |
Decimal Equivalent | 0.562 in |
Head Type | Headless |
Thread Fit | 3A |
Material Quality Standards | ASTM F912 |
Thread Type | Coarse |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 1 In.-8, Overall Length 2 in, Drive Type Socket, Drive Size 9/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.562 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.609 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.579 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Hex Standoff, #6-32 Thrd Sz, 1/4 in Thrd L Steel Zinc Plated, 1/4" Hex W (FC4728-S-12)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37480.037.0001)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 10 PK (N01200.062.0100)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 250 mm Length, 5 PK (M07000.240.0250)
- ZORO SELECT Socket Set Screw, Cup, 1-8x2-1/2, EA 1 (U07840.100.0250)
- ZORO SELECT Set Screw, M6 x 1mm, 16mm L, PK100 (M51230.060.0016)
- ZORO SELECT Set Screw, M8 x 1.25mm, 80mm L, PK50 (M51240.080.0080)
- ZORO SELECT Set Screw, ST, M24 x 3mm, Cup, 25mm, PK5 (M07840.240.0025)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x3/4, PK50 (U01080.043.0075)
- ZORO SELECT M8-1.25X35 ISO4029 SOCKET SET CUPPT. BLK OX (M8035SSC)
- Zoro Select Set Screws