Shop All Set Screws
Zoro Select
Socket Set Screw, Cup, 1-8x2 1/2
Mfr # U01080.100.0250
Zoro # G9095247
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Thread Size 1"-8
- Drive Size 1 in
- Point type Cup
- Point Type Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U01080.100.0250
- Zoro # G9095247
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1"-8 |
Overall Length | 2-1/2 in |
Drive Size | 1 in |
Head Height | 0.774 in |
Head Width | 1 in |
Minimum Head Width | 0.974 in |
Maximum Head Height | 0.774 in |
Maximum Head Width | 1 in |
Dimensional Standards | ASME B18.6.2 |
Minimum Head Height | 0.726 in |
Description
Socket Set Screw, Head Type Square, Point Type Cup, System of Measurement Inch, Thread Size 1 In.-8, Overall Length 2 1/2 in, Drive Type External Square, Drive Size 1 in, Material Steel, Finish Plain, Pack Size Small Pack, Dimensional Standards ASME B18.6.2, Head Height 0.774 in, Head Width 1 in, Maximum Head Height 0.774 in, Maximum Head Width 1 in, Maximum Temperature 302 Degrees F, Minimum Head Height 0.726 in, Minimum Head Width 0.974 in, Minimum Temperature -58 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51060.080.0020)
- RECOIL Helical Insert, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 10 PK (23082)
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 31/64 in Ht, 10 PK (1WY45)
- ZORO SELECT Socket Set Screw, Flat, 8-32x1/4, PK50 (010832T025)
- ZORO SELECT Socket Set Screw, Cup, 1-8x4 (U01080.100.0400)
- ZORO SELECT Socket Set Screw, Cup, 1-8x6 (U01080.100.0600)
- ZORO SELECT Set Screw, Square Head, Cup, 1-8x3 (U01080.100.0300)
- ZORO SELECT Set Screw, M5 x 0.80mm, 5mm L, PK100 (M51230.050.0005)
- ZORO SELECT 1/4-20X5/16 COARSE SOCKT SET SCR CONE BLACK OX & OIL (1405SSNI)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK50 (U51260.031.0075)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (SSCFIA-100025USA-100BX)
- Zoro Select Set Screws