Shop All Set Screws
Zoro Select
Socket Set Screw, Cone, 8-32x1/4, PK100
Mfr # U07800.016.0025
Zoro # G7521491
product price: $10.85
/pk 100, $0.11/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #8-32
- Overall Length 1/4 in
- Drive Size 5/64 in
- Point type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07800.016.0025
- Zoro # G7521491
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/4 in |
Drive Size | 5/64 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cone |
Point Type | Cone |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.078 in |
Rockwell Hardness | C45 to C53 |
Type | UNC |
Meets | ANSI/ASME B18.3 |
Head Type | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size #8-32, Overall Length 1/4 in, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.078 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 3-1/2 in L, 5 PK (U01200.087.0350)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.455 in Flange Dia., 0.68 in L, Steel, 25 PK (AKS4T-420-260)
- NATIONAL HARDWARE Square U-Bolt, 5/16", 2 in Wd, 5 in Ht, Zinc Plated Stainless Steel (N222-364)
- ZORO SELECT Round U-Bolt, 5/8"-11, 8 3/4 in Wd, 11 1/8 in Ht, Plain Steel (U17272.062.0800)
- ZORO SELECT Socket Set Screw, Cup, 7/16-14x1-1/4, PK25 (U07840.043.0125)
- ZORO SELECT Socket Set Screw, Gr M20, Cup, 50mm L, PK5 (M07840.200.0050)
- ZORO SELECT Set Screw, M10 x 1.50mm, 25mm L, PK50 (M51230.100.0025)
- ZORO SELECT Socket Set Screw, Flat, 1/4-20x5/8, PK25 (012520T062)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x1-1/2, PK50, Class: 3A (U07840.037.0150)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Cup, 8mm, PK50 (M07840.100.0008)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 5/8-11 x 1", Alloy Steel, 18-8, Hex Socket Drive , 25PK (298405-25)
- Zoro Select Set Screws