Shop All Set Screws
Zoro Select
Socket Set Screw, Cone, 1/4-28x3/8, PK100
Mfr # 121126-PR
Zoro # G7569651
product price: $43.15
/pk 100, $0.43/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Type Socket
- Drive Size 1/8 in
- Point type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 121126-PR
- Zoro # G7569651
- UPC # 082893305356
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/4"-28 |
Overall Length | 3/8 in |
Drive Size | 1/8 in |
Dimensional Standards | ASME B18.3 |
Screw Size | 1/4"-28 |
Dia./Thread Size | 1/4"-28 |
Details
System of Measurement | Inch |
Drive Type | Socket |
Point type | Cone |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Socket Set Screw |
Decimal Equivalent | 0.125 in |
Meets | ANSI/ASME B18.3 |
Head Type | Headless |
Point Type | Cone |
Thread Type | Fine |
Finish Type | Black Oxide |
Head Shape | Headless |
Material Type | Steel |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size 1/4 In.-28, Overall Length 3/8 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.125 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (N04100.100.0450)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK (M07470.050.0040)
- MALCO Hog Ring Staples, 14 ga, 3/4 in Leg L, Steel, 1000 PK (HR2)
- ARROW FASTENER Collated Brad Nail, 5/8 in L, 18 ga, Hot Dipped Galvanized, Flat Head, 1000 PK (BN1810CS)
- ZORO SELECT Set Screw, AST, M8x1.25mm, Flat, 16mm, PK100 (M07860.080.0016)
- ZORO SELECT Set Screw, ST, M14 x 2mm, Cup, 60mm, PK25 (M07840.140.0060)
- ZORO SELECT Set Screw, M4 x 0.70mm, 16mm L, PK100 (M51240.040.0016)
- ZORO SELECT Socket Set Screw, Cup, M8x1.25mmx50mm, PK5 (M51260.080.0050)
- ZORO SELECT Socket Set Screw, Flat, 1/2-13x3/8, PK50 (U07810.050.0037)
- ZORO SELECT Set Screw, M20 x 2.50mm, 25mm L, PK5 (M51240.200.0025)
- ZORO SELECT Set Screw, M3 x 0.50mm, 20mm L, PK100 (M51230.030.0020)
- Zoro Select Set Screws