Shop All Set Screws
Zoro Select
Socket Set Screw, Cone, 1/4-20x5/8, PK100
Mfr # U07800.025.0062
Zoro # G9977012
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/4"-20
- Overall Length 5/8 in
- Drive Size 1/8 in
- Point type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07800.025.0062
- Zoro # G9977012
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/4"-20 |
Overall Length | 5/8 in |
Drive Size | 1/8 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3 |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.156 in |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size 1/4 In.-20, Overall Length 5/8 in, Drive Type Socket, Drive Size 1/8 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.156 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Alloy Steel, Zinc Yellow Finish, 100 PK (75WS8)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 18 in Shank, 1-3/8 in ID, Steel, Galvanized (N2007-18)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade B7, Black Oxide Finish (U22180.031.3600)
- ITW BEE LEITZKE Clevis Pin, Stl, 1/4x2.25, PK25 (WWG-CLP-248)
- ZORO SELECT Socket Set Screw, Gr M8, Flat, 8mm L, PK100 (M07810.080.0008)
- ZORO SELECT Socket Set Screw, Oval, 1/4-20x1/4, PK100 (U07845.025.0025)
- ZORO SELECT M20-2.5X20 ISO4029 SOCKET SET CUPPT. BLK OX (M20020SSC)
- ZORO SELECT Set Screw, ST, M6 x 1mm, Dog, 10mm, PK100 (M07820.060.0010)
- ZORO SELECT Set Screw, Steel, PK10 (M07810.200.0020)
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/4, PK100 (SSCFIA0370075USA-100BX)
- MIDWEST FASTENER 1/2"-13 x 1/2" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (60997)
- Zoro Select Set Screws