Shop All Set Screws
Zoro Select
Socket Set Screw, Cone, 1/2-13x1/2, PK50
Mfr # U07800.050.0050
Zoro # G3159161
product price: $17.19
/pk 50, $0.34/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size 1/2"-13
- Drive Size 1/4 in
- Point type Cone
- Point Type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07800.050.0050
- Zoro # G3159161
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1/2 in |
Drive Size | 1/4 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Type | UNC |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3/ASTM F912 |
Decimal Equivalent | 0.25 in |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Material Quality Standards | ASTM F912 |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size 1/2 In.-13, Overall Length 1/2 in, Drive Type Socket, Drive Size 1/4 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.25 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/32 in L, Aluminum Body, 250 PK (U33600.018.0066)
- ZORO SELECT Shoulder Screw, M16-2.00 Thr Sz, 22 mm Thr Lg, 70 mm Shoulder Lg, 316 Stainless Steel (STR602M20X70)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02946)
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 8, Black Oxide, 19/32 in Ht, 25 PK (U12411.050.0001)
- ZORO SELECT Socket Set Screw, Cone, 1/2-13x3/4, PK25 (U07800.050.0075)
- ZORO SELECT Set Screw, AST, M12x1.75mm, Cup, 35mm, PK50 (M07850.120.0035)
- ZORO SELECT Set Screw, Steel, PK10 (M07810.200.0020)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x1-1/4, PK25 (U07840.050.0125)
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK100 (U07840.013.0018)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 8-32x1/4, PK100 (U07820.016.0025)
- MIDWEST FASTENER 5/16"-18 x 5/16" Steel Coarse Thread Slotted Headless Set Screws 20PK (71568)
- Zoro Select Set Screws