Shop All Set Screws
Zoro Select
Socket Set Screw, Cone, 10-32x1/4, PK100
Mfr # 121085-PR
Zoro # G7623253
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-32
- Overall Length 1/4 in
- Drive Size 3/32 in
- Point type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 121085-PR
- Zoro # G7623253
- UPC # 082893305370
- Country of Origin Taiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | #10-32 |
Overall Length | 1/4 in |
Drive Size | 3/32 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cone |
Point Type | Cone |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.094 in |
Meets | ANSI/ASME B18.3 |
Head Type | Headless |
Head Shape | Headless |
Thread Type | Fine |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size #10-32, Overall Length 1/4 in, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.094 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 50 PK (U07150.037.0087)
- ZORO SELECT Grade A325, 1"-8 Structural Bolt, Hot Dipped Galvanized Steel, 4 1/4 in L, 5 PK (U04210.100.0425)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 2 ft, Steel, Grade A, Black Oxide Finish (U20200.200.2400)
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 50 PK (U51007.037.0100)
- ZORO SELECT Socket Set Screw, Cup, 1-8x4 (U01080.100.0400)
- ZORO SELECT Set Screw, M10 x 1.50mm, 16mm L, PK50 (M51240.100.0016)
- ZORO SELECT Socket Set Screw, Cup, 5/8-18x1-1/2, PK10 (U07852.062.0150)
- ZORO SELECT Set Screw, ST, M12 x 1.75mm, Dog, 40mm, PK50 (M07820.120.0040)
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x3/4, PK50 (U51260.031.0075)
- ZORO SELECT Set Screw, AST, M4x0.70mm, Flat, 10mm, PK100 (M07860.040.0010)
- ZORO SELECT Set Screw, M8 x 1.25mm, 16mm L, PK100 (M51230.080.0016)
- Zoro Select Set Screws