Shop All Set Screws
Zoro Select
Socket Set Screw, Cone, 10-24x5/16, PK100
Mfr # U07800.019.0031
Zoro # G4590941
original price:
$7.59
5% off
new price: $7.19
/pk 100, $0.07/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 5/16 in
- Drive Size 3/32 in
- Point type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07800.019.0031
- Zoro # G4590941
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 5/16 in |
Drive Size | 3/32 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | Cone |
Point Type | Cone |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3/ASTM F914 |
Type | UNC |
Rockwell Hardness | C45 to C53 |
Decimal Equivalent | 0.19 in |
Head Type | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Head Shape | Headless |
Material Quality Standards | ASTM F914 |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size #10-24, Overall Length 5/16 in, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.19 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F914, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Sheet Metal Screw, #8 x 1/2 in, Plain Steel Hex Head External Hex Drive, 1000 PK (HW8X1/2ZT)
- KIPP Eye Bolt Without Shoulder, M12, 107.5 mm Shank, 12 mm ID, Stainless Steel, Bright (K1418.112120)
- ZORO SELECT Class 8.8, M5-0.80 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 100 PK (M01210.050.0060)
- GRIP-RITE Common Nail, 3-1/2 in L, 16D, Steel, Bright Finish, 10 ga (16BX)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-24x3/8, PK100 (U07891.037.0037)
- ZORO SELECT Set Screw, Alloy ST, 32, Flat, 1/8in, PK100 (U07860.013.0012)
- ZORO SELECT Set Screw, M5 x 0.80mm, 40mm L, PK100 (M07840.050.0040)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 1/4-20x3/8, PK100 (U07890.025.0037)
- ZORO SELECT Socket Set Screw, Cup, 6-40x3/8, PK100 (U07852.013.0037)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x3/4, PK100 (U07810.031.0075)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 35mm, PK50 (M07820.100.0035)
- Zoro Select Set Screws