Shop All Set Screws
Zoro Select
Socket Set Screw, Cone, 10-24x3/8, PK100
Mfr # U07800.019.0037
Zoro # G4563465
original price:
$12.39
9% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Overall Length 3/8 in
- Drive Size 3/32 in
- Point type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U07800.019.0037
- Zoro # G4563465
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 3/8 in |
Drive Size | 3/32 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | Cone |
Point Type | Cone |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3/ASTM F915 |
Decimal Equivalent | 0.19 in |
Type | UNC |
Head Type | Headless |
Thread Type | Coarse |
Thread Fit | 3A |
Material Quality Standards | ASTM F915 |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Inch, Thread Size #10-24, Overall Length 3/8 in, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.19 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F915, Maximum Head Height Not Applicable, Minimum Head Height Not Applicable, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M12-1.75 Flange Bolt, Zinc Yellow Steel, 60 mm L, 50 PK (M01256.120.0060)
- DELTANA Wood Screw, #10, 1 in, Chrome Steel (SCWS1010U26)
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head (18516AY)
- MIDWEST FASTENER Wing Nut, 3/8"-16, Stainless Steel, 5 PK (79006)
- ZORO SELECT Set Screw, AST, M5x0.80mm, Flat, 8mm, PK100 (M07860.050.0008)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x2-1/2, PK25 (U01080.037.0250)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 3/8-16x3/8, PK100 (U07820.037.0037)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x3/8, PK5 (MS51023-63)
- ZORO SELECT Set Screw, AST, M8x1.25mm, Cup, 20mm, PK100 (M07850.080.0020)
- ZORO SELECT Set Screw, M20 x 2.50mm, 35mm L, PK5 (M51240.200.0035)
- ZORO SELECT M6X12 METR SOCK SET KNURL CUP BLK OX (M6012SSCKI)
- Zoro Select Set Screws