Shop All Set Screws
Zoro Select
Socket Set Screw, 1/2 Dog, 8-32x1/4, PK100
Mfr # U07820.016.0025
Zoro # G4628976
original price:
$8.89
10% off
new price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #8-32
- Drive Size 5/64 in
- Point type 1/2 Dog
- Point Type 1/2 Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07820.016.0025
- Zoro # G4628976
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #8-32 |
Overall Length | 1/4 in |
Drive Size | 5/64 in |
Minimum Point Diameter | 0.103 in |
Maximum Point Diameter | 0.109 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | 1/2 Dog |
Point Type | 1/2 Dog |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.164 in |
Meets | ASME B18.3/ASTM F912 |
Rockwell Hardness | C45 to C53 |
Type | UNC |
Head Type | Headless |
Thread Fit | 3A |
Thread Type | Coarse |
Material Quality Standards | ASTM F912 |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type 1/2 Dog, System of Measurement Inch, Thread Size #8-32, Overall Length 1/4 in, Drive Type Socket, Drive Size 5/64 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.164 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.109 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.103 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3/8 in Spanner Pan Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (121280)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 3/4 in Lg, 5 PK (PTS750-SL)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 4-1/4 in Shank, 3/4 in ID, 316 Stainless Steel, Plain (N2003-316SS-4-1/4)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/8" L, Aluminum 1000 PK (14125ABA)
- ZORO SELECT Socket Set Screw, 1/2 Dog, 8-32x1/2, PK100 (U07820.016.0050)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x5/8, PK50 (U07840.050.0062)
- ZORO SELECT Socket Set Screw, Gr M10, Cup, 25mm L, PK25 (M07840.100.0025)
- ZORO SELECT Set Screw, M4 x 0.70mm, 30mm L, PK100 (M51240.040.0030)
- ZORO SELECT Set Screw, M4 x 0.70mm, 20mm L, PK100 (M51240.040.0020)
- ZORO SELECT Set Screw, Zinc P, 14, Flat, 2in, PK10 (U07860.043.0200)
- MIDWEST FASTENER #6-32 x 1/2" Steel Coarse Thread Slotted Headless Set Screws 20PK (71545)
- Zoro Select Set Screws