Shop All Set Screws
Zoro Select
Socket Set Screw, 1/2 Dog, 5/8-18x5/8, PK25
Mfr # SSDFIA0620062-025P
Zoro # G4551547
product price: $31.69
/pk 25, $1.27/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size 5/8"-18
- Overall Length 5/8 in
- Drive Size 5/16 in
- Point type 1/2 Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SSDFIA0620062-025P
- Zoro # G4551547
- Country of Origin Thailand
- Category Set Screws
Dimensions
Thread Size | 5/8"-18 |
Overall Length | 5/8 in |
Drive Size | 5/16 in |
Minimum Point Diameter | 0.456 in |
Maximum Point Diameter | 0.468 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Hex |
Point type | 1/2 Dog |
Point Type | 1/2 Dog |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Meets | ASME B18.3/ASTM F912 |
Decimal Equivalent | 0.625 in |
Type | Fine |
Rockwell Hardness | C45 to C53 |
Head Type | Headless |
Thread Fit | 3A |
Head Shape | Headless |
Material Quality Standards | ASTM F912 |
Thread Type | Fine |
Description
Socket Set Screw, Head Type Headless, Point Type 1/2 Dog, System of Measurement Inch, Thread Size 5/8 In.-18, Overall Length 5/8 in, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.625 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.468 in, Minimum Head Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 6 3/4 in Wd, 8 3/8 in Ht, Plain Stainless Steel (U17567.050.0600)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39797.050.0400)
- ZORO SELECT Split Lock Washer, For Screw Size M18 Steel, Zinc Plated Finish, 25 PK (M37020.180.0001)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Wing/Spade, Zinc Plated Iron, 20 mm Head Ht, 20 mm Lg (WS6S080200-001P1)
- ZORO SELECT Socket Set Screw, Cup, 8-32x3/8, PK100 (U07840.016.0037)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK5 (MS51023-49)
- ZORO SELECT Set Screw, M10 x 1.50mm, 60mm L, PK50 (M51260.100.0060)
- ZORO SELECT M3-0.5X12 ISO4029 SOCKET SET CUPPT. BLK OX (M3012SSC)
- ZORO SELECT Socket Set Screw, Cup, 10-24x1-1/4, PK100 (U07840.019.0125)
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 2-1/2in, PK25 (U07860.037.0250)
- ZORO SELECT M4-0.7X20 ISO4029 SOCKET SET CUPPT. BLK OX (M4020SSC)
- Zoro Select Set Screws