Shop All Set Screws
Zoro Select
Socket Set Screw, 1/2 Dog, 10-24x1/4, PK100
Mfr # U07820.019.0025
Zoro # G4542483
product price: $5.29
/pk 100, $0.05/ea
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Thread Size #10-24
- Drive Size 3/32 in
- Point type 1/2 Dog
- Point Type 1/2 Dog
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U07820.019.0025
- Zoro # G4542483
- Country of Origin Multiple
- Category Set Screws
Dimensions
Thread Size | #10-24 |
Overall Length | 1/4 in |
Drive Size | 3/32 in |
Minimum Point Diameter | 0.12 in |
Maximum Point Diameter | 0.127 in |
Dimensional Standards | ASME B18.3 |
Details
System of Measurement | Inch |
Drive Type | Torx |
Point type | 1/2 Dog |
Point Type | 1/2 Dog |
Point Material | Alloy Steel |
Material | Alloy Steel |
Finish | Black Oxide |
Item | Set Screw |
Decimal Equivalent | 0.19 in |
Type | UNC |
Rockwell Hardness | C45 to C53 |
Meets | ASME B18.3/ASTM F912 |
Head Type | Headless |
Thread Fit | 3A |
Material Quality Standards | ASTM F912 |
Thread Type | Coarse |
Head Shape | Headless |
Description
Socket Set Screw, Head Type Headless, Point Type 1/2 Dog, System of Measurement Inch, Thread Size #10-24, Overall Length 1/4 in, Drive Type Socket, Drive Size 3/32 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.19 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Material Quality Standards ASTM F912, Maximum Head Height Not Applicable, Maximum Point Diameter 0.127 in, Minimum Head Height Not Applicable, Minimum Point Diameter 0.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02957)
- ZORO SELECT Spherical Washer, Fits Bolt Size 1-1/4 in Steel, Black Oxide Finish, 1 PR (Z9484SET)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.021.0075)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (U04100.056.0600)
- ZORO SELECT Set Screw, Zinc P, 13, Flat, 1-1/4in, PK25 (U07860.050.0125)
- ZORO SELECT Socket Set Screw, Cup, 10-32x3/8, PK100 (U07852.019.0037)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 6mm L, PK100 (M07840.040.0006)
- ZORO SELECT Socket Set Screw, Gr M5, Flat, 6mm L, PK100 (M07810.050.0006)
- ZORO SELECT Set Screw, ST, M10 x 1.50mm, Dog, 50mm, PK50 (M07820.100.0050)
- ZORO SELECT Set Screw, M10 x 1.50mm, 20mm L, PK50 (M51230.100.0020)
- ZORO SELECT Socket Set Screw, Cup, 8-32x1/4, PK100 (U07840.016.0025)
- Zoro Select Set Screws