Shop All Carbon Steel Pipe Fittings
Zoro Select
Socket Pipe Plug, Carbon Steel, MNPT, PK10
Mfr # 5RLG0
Zoro # G2339788
product price: $3.29
/pk 10, $0.33/ea
Sold in multiples of 4 for $13.16
$13.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Socket Pipe Plug
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RLG0
- Zoro # G2339788
- Country of Origin Unknown
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4" |
Pipe Size (Fittings) | 1/4" |
Hex Size | 1/4" |
Pipe Size | 1/4 in |
Thread Size | 1/4 in -18 |
Outside Diameter | 1/2 in |
Overall Length | 7/16 in |
Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Socket Pipe Plug, 1/4 in Nominal Pipe Size, Carbon Steel, Zinc-Plated, 12L14, Class 150, Male NPT, 1/2 in Outside Diameter, 7/16 in Overall Length, 5,000 psi Max. Steam Pressure, -65 Degrees to 400 Degrees F, Plug Drive Style Slot, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, 1/4 in -18, Magnetic Yes, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Tee, Low Lead Brass (QQT774GX)
- JAY R. SMITH MANUFACTURING 4-11/16 " Nickel Bronze Floor Drain Grate (A05NBG)
- 3M Quick Connect Filter, Polypropylene (3MROP412-20A)
- GENERAL TOOLS Camera Head with Transmitter, SS, 12 in. L (P16-RT)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1-1/2in. (3000300771)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 2in. (4000300771)
- ZORO SELECT Blind Raise Face, Carbon Steel, 285 psi (130-010-000)
- ZORO SELECT Run Tee, Carbon Steel, 9/16-18, JIC, PK2 (5RLN2)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1895 psi (010-040-000)
- ZORO SELECT Cap, Carbon Steel, 2097 psi (081-080-000)
- ANCHOR FLUID POWER 3/4" CODE 61 O-RING GROOVE FLANGE X 3/4" NPTF THREAD CARBON STEEL KIT (W43-12-12U)
- Zoro Select Fittings